15A, 1P, 120/240V, 10 kAIC,CH Equipment Protector

Item #: 750596
Cat #: CHFEP115
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Equipment Protector with flag, 10 kAIC, 120/240 VAC. 30mA GFCI Breakers, Equipment Protection.

Overview

15 Amp, 1-Pole, Type CH Ground Fault Equipment Protector with flag, 10 kAIC, 120/240 VAC. 30mA GFCI Breakers, Equipment Protection.
Type CHF 3/4 in Standard Circuit Breaker Catalog#:CHFEP115 Type CHF 3/4 in Standard Circuit Breaker, Trip flag, 30 mA GFI, 15A, Single-pole, 10 kAIC, 120/240V
Also known as: CHFEP115

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)