C-H CHFN120EP 1P 20A EQUIP PR

Item #: 1310638
Cat #: CHFN120EP
UPC: 786689058869
Sign In or Register to view pricing and more.
C-H CHFN120EP 1P 20A EQUIP PR 30mA GFCI Breakers, Equipment Protection. *** Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

C-H CHFN120EP 1P 20A EQUIP PR 30mA GFCI Breakers, Equipment Protection. *** Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058869, CHFN120EP

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)