C-H CHFN130EP 1P 30A EQUIP PR

Item #: 1310642
Cat #: CHFN130EP
UPC: 786689058906
Sign In or Register to view pricing and more.
C-H CHFN130EP 1P 30A EQUIP PR ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

C-H CHFN130EP 1P 30A EQUIP PR ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058906, CHFN130EP

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)