MINIATURE CIRCUIT

Item #: 350716
Cat #: QO250EPD
UPC: 785901188339
Sign In or Register to view pricing and more.

Overview

SQD QO250EPD MINIATURE CIRCUIT
Also known as: 785901188339, QO250EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)