This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Ctl Quadplex Breaker With Rejection Tab, Type: BQ, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 20 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac
Overview
Ctl Quadplex Breaker With Rejection Tab, Type: BQ, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 20 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371308, BQ2202120
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10kA |
Amps: | 20 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)