This product may not be available in all locations.
Breaker, 20/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #:
104061
Cat #:
BQ220230
UPC:
786676370806
Sign In or Register to view pricing and more.
Documents & Guides
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 20/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 30 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676370806, BQ220230
Specifications
Volts AC: | 120, 240 |
Amps: | 20, 30 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10kA |
Amps: | 20, 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)