This product may not be available in all locations.
Breaker, 15/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #:
289970
Cat #:
BQC215215
UPC:
786676371834
Sign In or Register to view pricing and more.
Documents & Guides
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Common Trip and 2-Pole 15 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Common Trip and 2-Pole 15 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371834, BQC215215
Specifications
Volts AC: | 120, 240 |
Amps: | 15 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10kA |
Amps: | 15 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)