Breaker, 40/20A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 219026
Cat #: BQC2402120
UPC: 786676371803
Sign In or Register to view pricing and more.
CTL Quadplex Breaker, With Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 VAC

Overview

CTL Quadplex Breaker, With Rejection Tab, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 40 Amp Center Common Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371803, BQC2402120

Specifications

Volts AC: 120, 240
Amps: 20, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10kA
Amps: 20, 40
Family / Style: BR

Customer Reviews

No reviews for this product
(0)