Type BQC 1-inch CTL Plug-on Breaker

Item #: 348525
Cat #: BQC2502030
UPC: 786676001809
Sign In or Register to view pricing and more.
Type BQC 1-inch CTL Plug-on Breaker, Four-Pole, (1) Single-Pole 30A, (1) Two-Pole 50A, (1) Single-Pole 20A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C

Overview

Type BQC 1-inch CTL Plug-on Breaker, Four-Pole, (1) Single-Pole 30A, (1) Two-Pole 50A, (1) Single-Pole 20A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C
Also known as: 786676001809, BQC2502030

Specifications

Volts AC: 120, 240
Amps: 20, 30, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10kA
Amps: 20, 30, 50
Family / Style: BR

Customer Reviews

No reviews for this product
(0)