This product may not be available in all locations.
Breaker, 2 x 2P, 20A, 120/240V, 10 kAIC, Non-CTL Quad,
Item #:
103373
Cat #:
BR420
UPC:
786676372152
Sign In or Register to view pricing and more.
Documents & Guides
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 20 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 20 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton's BR Circuit Breakers are used in load centers, panelboards, or similar devices . They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; FIRE-GUARD arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676372152, BR420, ctl
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)