This product may not be available in all locations.
Breaker, 4 x 1P, 30A, 120/240V, 10 kAIC, Non-CTL Quad,
Item #:
103350
Cat #:
BR430
UPC:
786676372206
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Independent Trip and 2-Pole 30 Amp Center Independent Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 VAC ***For BR Series Loadcenters***
Overview
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Independent Trip and 2-Pole 30 Amp Center Independent Trip, Requires (2) 1-Inch Spaces, Wire Size #14-4, 120/240 VAC ***For BR Series Loadcenters***
Eaton's BR Circuit Breakers are used in load centers, panelboards, or similar devices . They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; FIRE-GUARD arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676372206, BR430, 3030 QUAD
Specifications
Volts AC: | 120, 240 |
Amps: | 30 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Amps: | 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)