Breaker, 20/20A, 2P, 120V, 10 kAIC, HomeLine, Plug-On, Quad CB

Item #: 66288
Cat #: HOMT2020220
UPC:
Sign In or Register to view pricing and more.
20/20 Amp, 2-Pole, HomeLine Plug-On Quad Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC

Overview

20/20 Amp, 2-Pole, HomeLine Plug-On Quad Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: HOMT2020220

Specifications

Family / Style: Homeline
Amps: 20
Volts AC: 120/240
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: Homeline
Volts AC: 120/240
Standards: California Proposition 65
Amps: 20
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)