Breaker, 60A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 734535
Cat #: BR360ST
UPC: 786676003445
Sign In or Register to view pricing and more.
60 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip

Overview

60 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC. Shunt Trip
Also known as: 786676003445, BR360ST

Specifications

Poles: 3
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)