Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Shunt Trip

Item #: 1028515
Cat #: CHF120ST
UPC: 786685384818
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated. SELF TEST

Overview

20 Amp, 1-Pole, CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated. SELF TEST
Also known as: 786685384818, CHF120ST

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)