Breaker, 3P, 30A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip

Item #: 65986
Cat #: QO3301021
UPC: 785901494119
Sign In or Register to view pricing and more.
Breaker, 3-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip

Overview

Breaker, 3-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Plug-In, 120 Volt AC, Shunt Trip
Also known as: 785901494119, QO3301021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)