Rating Plug, 90A, 480VAC, 267-1138 Trip Range, Spectra Series

Item #: 79050
Cat #: SRPE100A90
UPC: 783164213119
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 90 Amp, 480 Volt AC, 267 - 1138 Trip Range, Spectra Series

Overview

Rating Plug, 90 Amp, 480 Volt AC, 267 - 1138 Trip Range, Spectra Series
Also known as: 783164213119, SRPE100A90

Specifications

Poles: 3
Volts AC: 480
Family / Style: Spectra
Amps: 90
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Volts AC: 480
Amps: 90

Customer Reviews

No reviews for this product
(0)