This product may not be available in all locations.
Rating Plug, 100A, 480VAC, 295-1000 Trip Range, Spectra Series
Item #:
59152
Cat #:
SRPF250A100
UPC:
783164213188
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 100 Amp, 480 Volt AC, 295 - 1000 Trip Range, Spectra Series
Overview
Rating Plug, 100 Amp, 480 Volt AC, 295 - 1000 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. SRPF250A
Also known as: 783164213188, SRPF250A100
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Amps: | 100 |
Mounting: | Breaker |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)