ATC BLADE FUSE - 2 AMP (5 in TIN)

Item #: 32112
Cat #: ATC-2
UPC: 051712813433
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series ATC blade fuse, 32 Vdc, 2A, 1 kAIC, Non Indicating, Blade fuse, Grey

Overview

Eaton Bussmann series ATC blade fuse, 32 Vdc, 2A, 1 kAIC, Non Indicating, Blade fuse, Grey
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Also known as: 051712813433, ATC-2

Specifications

Opening: Fast-Acting
Volts DC: 32
Mounting: Socket
Color: Gray
Amps: 2
Interrupt Rating AC: 1kA
Interrupt Rating DC: 1kA
Opening: Fast-Acting
Mounting: Socket
Amps: 2
Interrupt Rating DC: 1kA
Volts DC: 32
Color: Gray
Interrupt Rating AC: 1kA

Customer Reviews

No reviews for this product
(0)