ATC BLADE FUSE - 30 AMP (5 in TIN)

Item #: 27289
Cat #: ATC-30
UPC: 051712703284
Sign In or Register to view pricing and more.
Documents & Guides
30A 32VDC Automotive Standard Blade-Type Fuse

Overview

30A 32VDC Automotive Standard Blade-Type Fuse
A range of UL® Recognized fast-acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit, and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.
Also known as: 051712703284, ATC-30

Specifications

Opening: Fast-Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Interrupt Rating AC: 1kA
Interrupt Rating DC: 1kA
Opening: Fast-Acting
Volts DC: 32
Amps: 30
Interrupt Rating DC: 1kA
Color: Green
Mounting: Socket
Interrupt Rating AC: 1kA

Customer Reviews

No reviews for this product
(0)