ATM MINI BLADE FUSE - 10 AMP (5 in TIN)

Item #: 24365
Cat #: ATM-10
UPC: 051712814638
Sign In or Register to view pricing and more.
Documents & Guides
10A 32VDC Automotive Mini Blade-Type Fuse

Overview

10A 32VDC Automotive Mini Blade-Type Fuse
The ATM, ATCâ„¢ and MAXI fuses use the same universal color-coding as traditional non-illuminating fuses. Illuminating fuse holders allow adding circuits with EasyID, but use regular ATM and ATC blade fuses.
Also known as: 051712814638, ATM-10

Specifications

Color: Red
Opening: Fast-Acting
Amps: 10
Volts DC: 32
Mounting: Socket
Interrupt Rating DC: 1kA
Color: Red
Amps: 10
Mounting: Socket
Opening: Fast-Acting
Volts DC: 32
Interrupt Rating DC: 1kA

Customer Reviews

No reviews for this product
(0)