ATM MINI BLADE FUSE - 15 AMP (5 in TIN)
Item #:
24348
Cat #:
ATM-15
UPC:
051712814645
Sign In or Register to view pricing and more.
Documents & Guides
15A 32VDC Automotive Mini Blade-Type Fuse
Overview
15A 32VDC Automotive Mini Blade-Type Fuse
The Eaton Bussmann fast-acting blade fuses feature a colored plastic housing for easy identification of fuse ratings and are intended for use with automotive applications.
Also known as: 051712814645, ATM-15
Specifications
Opening: | Fast-Acting |
Color: | Blue |
Volts DC: | 32 |
Mounting: | Socket |
Amps: | 15 |
Interrupt Rating DC: | 1kA |
Opening: | Fast-Acting |
Volts DC: | 32 |
Amps: | 15 |
Color: | Blue |
Mounting: | Socket |
Interrupt Rating DC: | 1kA |
Customer Reviews
No reviews for this product
(0)