Fuse, 100 Amp Stud-Mount, AMG High Amp Fuse, 32VDC
Item #:
452247
Cat #:
AMG-100
UPC:
051712614511
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC
Overview
Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC
Also known as: 051712614511, AMG-100
Specifications
Mounting: | Stud |
Amps: | 100 |
Type: | High Current |
Interrupt Rating AC: | 1kA |
Interrupt Rating DC: | 1kA |
Mounting: | Stud |
Type: | High Current |
Interrupt Rating DC: | 1kA |
Amps: | 100 |
Interrupt Rating AC: | 1kA |
Customer Reviews
No reviews for this product
(0)