TYPE 3 MARINE RATED F.M. CB - 80 AMP

Item #: 111966
Cat #: CB187F-80
UPC: 051712637374
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series CB187F marine rated circuit breaker, 48 Vdc, 80A, 5 kAIC, Automotive, type III, marine-rated, 5/16 in-18 TPI copper terminal

Overview

Eaton Bussmann series CB187F marine rated circuit breaker, 48 Vdc, 80A, 5 kAIC, Automotive, type III, marine-rated, 5/16 in-18 TPI copper terminal
Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.
Also known as: 051712637374, CB187F-80

Specifications

Type: Automotive
Mounting: Flush
Amps: 80
Type: Automotive
Amps: 80
Mounting: Flush

Customer Reviews

No reviews for this product
(0)