SFE 4 AMP GLASS FUSE - (5 in TIN)
Item #:
191302
Cat #:
SFE-4
UPC:
051712729802
Sign In or Register to view pricing and more.
Documents & Guides
Eaton SFE Series Fast-acting automotive fuse 4A, 32V or less, SFE-4
Overview
Eaton SFE Series Fast-acting automotive fuse 4A, 32V or less, SFE-4
Replacement fuse for older automotive applications. Eaton’s SFE fuse is a replacement fuse for older automotive circuit applications available in 32V, 4A – 30A. It includes visual indicating glass tubing and is made to SAE specifications. The physical size varies with electrical rating of fuse to prevent over-fusing.
Also known as: 051712729802, SFE-4
Specifications
Type: | Fast Acting, Glass |
Opening: | Fast-Acting |
Amps: | 4 |
Volts AC: | 32 |
Type: | Fast Acting, Glass |
Amps: | 4 |
Opening: | Fast-Acting |
Volts AC: | 32 |
Customer Reviews
No reviews for this product
(0)