This product has been discontinued.
Fuse, 1-1/2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V
Item #:
26093
Cat #:
ABC-1-1/2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1-1/2 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Overview
Fuse, 1-1/2 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Also known as: ABC-1-1/2
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Volts DC: | 125 |
Diameter: | 1/4 in |
Type: | Ceramic, Electronic |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 1.500 |
Interrupt Rating DC: | 10kA |
Material: | Ceramic |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Amps: | 1.500 |
Length: | 1 1/4 in |
Volts DC: | 125 |
Type: | Ceramic, Electronic |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)