Fuse, 20 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V
Item #:
106535
Cat #:
ABC-20-R
UPC:
051712646222
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Overview
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646222, ABC-20-R
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Amps: | 20 |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Miniature |
Interrupt Rating DC: | 400, 10kA, 1kA |
Material: | Ceramic |
Opening: | Fast-Acting |
Amps: | 20 |
Mounting: | Cartridge |
Interrupt Rating DC: | 400, 10kA, 1kA |
Length: | 1 1/4 in |
Diameter: | 1/4 in |
Volts AC: | 250 |
Class: | Miniature |
Customer Reviews
No reviews for this product
(0)