Fuse, 25 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #:
104405
Cat #:
ABC-25-R
UPC:
051712646239
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps
Overview
25 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps
Also known as: 051712646239, ABC-25-R
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Volts DC: | 75 |
Diameter: | 1/4 in |
Amps: | 25 |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Miniature |
Interrupt Rating DC: | 10kA |
Material: | Ceramic |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Class: | Miniature |
Length: | 1 1/4 in |
Volts DC: | 75 |
Amps: | 25 |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)