Fuse, 4 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #:
183723
Cat #:
ABC-4-R
UPC:
051712646277
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 4 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Overview
Fuse, 4 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646277, ABC-4-R
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Amps: | 4 |
Volts DC: | 125 |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Miniature |
Interrupt Rating DC: | 10kA |
Material: | Ceramic |
Opening: | Fast-Acting |
Volts DC: | 125 |
Volts AC: | 250 |
Class: | Miniature |
Length: | 1 1/4 in |
Amps: | 4 |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)