Fuse, 8 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #:
300038
Cat #:
ABC-8-R
UPC:
051712646314
Sign In or Register to view pricing and more.
Documents & Guides
8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps
Overview
8 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646314, ABC-8-R
Specifications
Material: | Ceramic |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Volts DC: | 125 |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 8 |
Class: | Miniature |
Interrupt Rating DC: | 10kA |
Material: | Ceramic |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Class: | Miniature |
Length: | 1 1/4 in |
Volts DC: | 125 |
Volts AC: | 250 |
Amps: | 8 |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)