Fuse, 1-1/4A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 434192
Cat #: AGC-1-1/4-R
UPC: 051712654838
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Overview

1-1/4 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
There are two basic types of fuses available for appliances and consumer electronics: fast-acting or time-delay. Any replacement fuse must match the one it’s replacing. In general, fast-acting fuses are a single strand of wire or strip of metal. Time-delay fuses usually have a coiled wire, a thick element wrapped in wire, or a spring. Most electronic fuses will have the voltage and amp rating stamped on the end cap. The type of fuse can generally be visually identified. Also, owner’s manuals will have the correct replacement fuse generically identified. For example: “Use a 2 amp, time-delay, 250 volt fuse.
Also known as: 051712654838, AGC-1-1/4-R

Specifications

Length: 1 1/4 in
Interrupt Rating AC: 35, 10 kA, 1kA
Opening: Fast-Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.250
Length: 1 1/4 in
Opening: Fast-Acting
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA, 1kA
Diameter: 1/4 in
Volts AC: 250
Amps: 1.250

Customer Reviews

No reviews for this product
(0)