Fuse, 15 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 137149
Cat #: AGC-15-R
UPC: 051712655026
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 15 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS

Overview

Fuse, 15 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655026, AGC-15-R

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Diameter: 1/4 in
Amps: 15
Material: Glass
Volts AC: 32
Mounting: Cartridge
Interrupt Rating DC: 1kA
Length: 1 1/4 in
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge
Opening: Fast-Acting
Amps: 15
Volts AC: 32
Interrupt Rating DC: 1kA

Customer Reviews

No reviews for this product
(0)