BUSS SMALL DIMENSION FUSE

Item #: 434193
Cat #: AGC-2-1/4-R
UPC: 051712655071
Sign In or Register to view pricing and more.
Documents & Guides
Eaton AGC series Fast-acting fuse 2.25A, 250 Vac, 32 Vdc (self certified), AGC-2-1-4-R

Overview

Eaton AGC series Fast-acting fuse 2.25A, 250 Vac, 32 Vdc (self certified), AGC-2-1-4-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655071, AGC-2-1/4-R

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 2.250
Interrupt Rating DC: 100kA
Length: 1 1/4 in
Type: Glass, Electronic
Volts AC: 250
Amps: 2.250
Opening: Fast-Acting
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)