Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1
Item #:
329003
Cat #:
AGC-3-1/2-R
UPC:
051712655125
Sign In or Register to view pricing and more.
Documents & Guides
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1/2 A, 250 V, 100 A, 10 kA, Cylindrical
Overview
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1/2 A, 250 V, 100 A, 10 kA, Cylindrical
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655125, AGC-3-1/2-R
Specifications
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 3.500 |
Interrupt Rating DC: | 100kA |
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Volts AC: | 250 |
Amps: | 3.500 |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)