Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse .4A, 250 Vac, 32 Vdc (self certified), AGC-4-10-R
Overview
Eaton AGC series Fast-acting fuse .4A, 250 Vac, 32 Vdc (self certified), AGC-4-10-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655217, AGC-4/10-R
Specifications
Length: | 1 1/4 in |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Interrupt Rating DC: | 35kA |
Length: | 1 1/4 in |
Mounting: | Cartridge |
Diameter: | 1/4 in |
Interrupt Rating DC: | 35kA |
Customer Reviews
No reviews for this product
(0)