This product has been discontinued.
AGC GLASS FUSE - 1/4 x 1-1/4 - 5 AMP
Item #:
28310
Cat #:
AGC-5
UPC:
051712703888
Sign In or Register to view pricing and more.
Documents & Guides
5A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
5A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703888, AGC-5
Specifications
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Amps: | 5 |
Diameter: | 1/4 in |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA, 1kA |
Length: | 1 1/4 in |
Amps: | 5 |
Material: | Glass |
Mounting: | Cartridge |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Interrupt Rating AC: | 10 kA, 1kA |
Customer Reviews
No reviews for this product
(0)