Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton AGC series Fast-acting fuse 15A, 32 Vac, 32 Vdc (self certified), AGC-V-15-R
Overview
Eaton AGC series Fast-acting fuse 15A, 32 Vac, 32 Vdc (self certified), AGC-V-15-R
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712654524, AGC-V-15-R
Specifications
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Amps: | 15 |
Volts AC: | 250 |
Mounting: | Axial |
Interrupt Rating DC: | 1kA |
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Amps: | 15 |
Mounting: | Axial |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Interrupt Rating DC: | 1kA |
Customer Reviews
No reviews for this product
(0)