Fuse, 7-1/2A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS
Item #:
137146
Cat #:
AGC-7-1/2-R
UPC:
051712655286
Sign In or Register to view pricing and more.
Documents & Guides
7-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Overview
7-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655286, AGC-7-1/2-R
Specifications
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 7.500 |
Interrupt Rating AC: | 10 kA, 1kA |
Length: | 1 1/4 in |
Diameter: | 1/4 in |
Volts AC: | 250 |
Amps: | 7.500 |
Opening: | Fast-Acting |
Material: | Glass |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA, 1kA |
Customer Reviews
No reviews for this product
(0)