Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Cap
Item #:
90209
Cat #:
AGX-1
UPC:
051712704748
Sign In or Register to view pricing and more.
Documents & Guides
Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical
Overview
Small Dimension Fast Acting Rejection Fuse, Nickel Plated Brass Caps, 1 A, 250 VAC, 35 A, 10 kA, Cylindrical
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712704748, AGX-1
Specifications
Opening: | Fast-Acting |
Amps: | 1 |
Type: | Glass, Electronic |
Length: | 1 in |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Opening: | Fast-Acting |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Amps: | 1 |
Length: | 1 in |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)