BUSS AGX-15 AGX GLASS FUSE - 1/4 x
Item #:
170843
Cat #:
AGX-15
UPC:
051712704823
Sign In or Register to view pricing and more.
Documents & Guides
BUS AGX-15 AGX GLASS FUSE - 1
Overview
BUS AGX-15 AGX GLASS FUSE - 1
Also known as: 051712704823, AGX-15
Specifications
Type: | Fast-Acting |
Amps: | 15 |
Material: | Glass |
Interrupt Rating DC: | 200 |
Volts AC: | 32 |
Length: | 25.4mm |
Diameter: | 6.300 mm |
Type: | Fast-Acting |
Material: | Glass |
Volts AC: | 32 |
Diameter: | 6.300 mm |
Amps: | 15 |
Interrupt Rating DC: | 200 |
Length: | 25.4mm |
Customer Reviews
No reviews for this product
(0)