2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 328901
Cat #: BK/C520-2-R
UPC: 051712641531
Sign In or Register to view pricing and more.
Documents & Guides
2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

2 Amp Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712641531, BK/C520-2-R

Specifications

Type: Fast Acting, Electronic
Amps: 2
Type: Fast Acting, Electronic
Amps: 2

Customer Reviews

No reviews for this product
(0)