Sign In or Register to view pricing and more.
Documents & Guides
Eaton GDB Series Fast-acting fuse 10A, 250 Vac or less, 32 Vdc (self certified), GDB-10A
Overview
Eaton GDB Series Fast-acting fuse 10A, 250 Vac or less, 32 Vdc (self certified), GDB-10A
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431866, GDB-10A
Specifications
Opening: | Fast-Acting |
Diameter: | 5 mm |
Length: | 20 mm |
Amps: | 10 |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Opening: | Fast-Acting |
Length: | 20 mm |
Material: | Glass |
Mounting: | Cartridge |
Diameter: | 5 mm |
Amps: | 10 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)