2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse

Item #: 23561
Cat #: GMA-2-R
UPC: 051712647892
Sign In or Register to view pricing and more.
Documents & Guides
2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse

Overview

2A 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647892, GMA-2-R

Specifications

Opening: Fast-Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Opening: Fast-Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Material: Glass
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)