3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 362976
Cat #: S501-3.15-R
UPC: 051712648882
Sign In or Register to view pricing and more.
Documents & Guides
3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648882, S501-3.15-R

Specifications

Opening: Fast-Acting
Diameter: 5 mm
Type: Midget, Ceramic
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.5kA
Opening: Fast-Acting
Type: Midget, Ceramic
Volts AC: 250
Interrupt Rating DC: 1.5kA
Diameter: 5 mm
Length: 20 mm
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)