2.5A, 125V, 235 Series,

Item #: 839513
Cat #: 023502.5MXP
UPC: 079458908695
Sign In or Register to view pricing and more.
Documents & Guides
2.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

2.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting
5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.
Also known as: 079458908695, 023502.5MXP

Specifications

Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65
Type: Fast Acting, Fuse, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)