.5A, 250V, 216 Series, Fast-Acting

Item #: 677834
Cat #: 216.500P
UPC: 079458901535
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, 250V, 216 Series, Ceramic Cartridge Body, Fast-Acting Fuse

Overview

5 Amp, 250V, 216 Series, Ceramic Cartridge Body, Fast-Acting Fuse
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458901535, 216.500P

Specifications

Material: Ceramic
Opening: Fast-Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Class: CC
Mounting: Cartridge
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 1.5kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Opening: Fast-Acting
Length: 20 mm
Class: CC
Amps: 0.500
Interrupt Rating DC: 1.5kA

Customer Reviews

No reviews for this product
(0)