25A, 250V, 314 Series, Fast-Acting Fuse

Item #: 717234
Cat #: 314025P
UPC: 079458924190
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 250 Volts, 314 Series, 3AB Type, Cartridge Fuse, Fast-Acting, 400 Amp @ 125V AC & 100 Amp @ 250V AC Interrupting Rating

Overview

25 Amp, 250 Volts, 314 Series, 3AB Type, Cartridge Fuse, Fast-Acting, 400 Amp @ 125V AC & 100 Amp @ 250V AC Interrupting Rating
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458924190, 314025P

Specifications

Material: Ceramic
Opening: Fast-Acting
Diameter: 0.250 in
Amps: 25
Volts AC: 250
Mounting: Cartridge
Class: 3AB
Length: 1.250 in
Standards: California Proposition 65
Interrupt Rating DC: 100kA
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Class: 3AB
Standards: California Proposition 65
Opening: Fast-Acting
Amps: 25
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)