Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton C519 Series Time-delay fuse 3A, 250 Vac, 32 Vdc (self certified)
Overview
Eaton C519 Series Time-delay fuse 3A, 250 Vac, 32 Vdc (self certified)
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Also known as: 051712640756, BK/C519-3-R
Specifications
Opening: | Time-Delay |
Material: | Glass |
Amps: | 3 |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Miniature |
Diameter: | 5.200 mm |
Interrupt Rating AC: | 10 kA |
Length: | 14.500 mm |
Opening: | Time-Delay |
Amps: | 3 |
Mounting: | Cartridge |
Diameter: | 5.200 mm |
Length: | 14.500 mm |
Material: | Glass |
Volts AC: | 250 |
Class: | Miniature |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)