Fuse, Medium Time-Delay Glass, 8A, 125VAC, 5mm x 20mm

Item #: 31572
Cat #: GMC-8A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 8 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard

Overview

Fuse, 8 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard
Also known as: GMC-8A

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Opening: Medium Time-Delay
Mounting: Cartridge
Volts AC: 125
Amps: 8
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge
Amps: 8
Length: 20 mm
Opening: Medium Time-Delay
Volts AC: 125

Customer Reviews

No reviews for this product
(0)