Fuse, 10 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #:
23763
Cat #:
MDA-10-R
UPC:
051712645188
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Overview
Fuse, 10 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.
Also known as: 051712645188, MDA-10-R
Specifications
Material: | Ceramic |
Amps: | 10 |
Diameter: | 0.250 in |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 250 |
Mounting: | Cartridge |
Length: | 1.250 in |
Interrupt Rating AC: | 10 kA |
Material: | Ceramic |
Diameter: | 0.250 in |
Volts AC: | 250 |
Length: | 1.250 in |
Amps: | 10 |
Opening: | Time-Delay, Slow-Blow |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)