false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We now have another location in Austin! If you’re south of downtown Austin, stop by our store (previously Gexpro) @ 6110 Trade Center Drive, Ste 101B or call us @ (737) 402-3500!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Eaton/Bussmann Series MDL-12-R Fuse, 12 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 32V, RoHS

Mfr Number: MDL-12-R
Rexel Part Number: 104184
UPC: 051712656566

Product Description
Lead time for this product varies

This item is obsolete and no longer available for purchase.

Click to view alternative product

EA
Min: 1 / EA

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121609
Amps
12
Diameter
1/4 in
Family / Style
MDL
Interrupt Rating AC
1000
Length
1 1/4 in
Mounting
Cartridge
Opening
Time-Delay
Type
Electronic
Volts AC
32
Volts DC
32

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection